Side Cover, 30.8 IN H 22.2 IN D, Use With 800 MM H x 600 MM W Frame

Item #: 1306627

Cat #: P2CS86

UPC: 783510313562

Documents & Guides
Side Cover, 30.8 IN H 22.2 IN D, Use With 800 MM H x 600 MM W Frames, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Side Cover, 30.8 IN H 22.2 IN D, Use With 800 MM H x 600 MM W Frames, Steel
nVent HOFFMAN HOFP2CS86 ProLine G2 Solid Sides enclose the open sides of the modular enclosure frame and have innovative design elements incorporated to ensure fast installation and enhanced structural support.
Also known as: 783510313562, P2CS86

Specifications

Material: Steel
Width: 22.200 in
Depth: 0.790 in
Height: 30.800 in
Material: Steel
Depth: 0.790 in
Width: 22.200 in
Height: 30.800 in

Customer Reviews

No reviews for this product
(0)