ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 1306575

Cat #: H100X165H2T-2

UPC: 074983089185

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in yellow is 2-sided with a 1" (25.4mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a

Overview

The thermal transfer military grade heat-shrink label in yellow is 2-sided with a 1" (25.4mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a
Also known as: 074983089185, H100X165H2T-2

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow

Customer Reviews

No reviews for this product
(0)