This product may not be available in all locations.

ETN HMX02734NAP6 Eaton H-Max variab
Item #: 1306551
Cat #: HMX02734NAP6
UPC: 786685569222
Documents & Guides
HVAC Drive, H-Max, 480 Volt AC, 27 Amp, 20 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Sign In or Register to view pricing and more.
Overview
HVAC Drive, H-Max, 480 Volt AC, 27 Amp, 20 Horse Power, No Brake, Third Contactor, Drive Isolation, IntelliPass, NEMA 1
Also known as: 786685569222, HMX02734NAP6
Specifications
Volts AC: | 480 |
Horsepower: | 20 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 27 |
Type: | HVAC Drive |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1 |
Type: | HVAC Drive |
Horsepower: | 20 |
Amps: | 27 |
Customer Reviews
No reviews for this product
(0)