ETN HMX7D634NAP6 HMX7D634NAP63-3194

Item #: 1306549

Cat #: HMX7D634NAP6

UPC: 786685567600

Sign In or Register to view pricing and more.
Documents & Guides
C-H HMX7D634NAP6 H-MAX DRIVE

Overview

C-H HMX7D634NAP6 H-MAX DRIVE
Also known as: 786685567600, HMX7D634NAP6

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 2
Type: Variable Frequency Drive
Amps: 7.500
Size: 4 Frame
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Size: 4 Frame
Volts AC: 480
Horsepower: 2
Amps: 7.500

Customer Reviews

No reviews for this product
(0)