This product has been discontinued.
LED 10" Canopy Fixture, 55W, 6300L, 4000K, 120-277V, Bronze
Item #: 1306366
Cat #: CANOPY3A/055UNV740/10S5/BZ
UPC: 046135601613
Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60161*
Overview
LED 10 Inch Canopy Fixture, 55 Watt, 6300 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60161*
Also known as: 046135601613, CANOPY3A/055UNV740/10S5/BZ
Specifications
Wattage: | 55 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 6300 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 55 |
Lumens: | 6300 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)