9W CFL Retrofit LED Lamp, 27K

Item #: 1306230

Cat #: KT-LED94P-V-827-S-DP

UPC: 890949016268

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 4-Pin, 9W, Compact, Vertical, 2700K, G24q/GX24q Base

Overview

LED Lamp, 4-Pin, 9W, Compact, Vertical, 2700K, G24q/GX24q Base
Also known as: 890949016268, KT-LED94P-V-827-S-DP

Specifications

Type: Vertical, 4-Pin
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Vertical, 4-Pin
Color Temperature: 2700 (Warm White)
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)