9W CFL Retrofit LED Lamp, 35K

Item #: 1306228

Cat #: KT-LED94P-H-835-S-DP

UPC: 890949016237

Documents & Guides
LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3500K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3500K
Also known as: 890949016237, KT-LED94P-H-835-S-DP

Specifications

Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Wattage: 9
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)