Type CC Circuit Breaker, Shunt Trip

Item #: 1306210

Cat #: CC3100SR02

UPC: 782113420394

Sign In or Register to view pricing and more.
Documents & Guides
Type CC Circuit Breaker, 3-Pole, 100A, 10 kAIC, 240VAC, 240 VAC Shunt Trip

Overview

Type CC Circuit Breaker, 3-Pole, 100A, 10 kAIC, 240VAC, 240 VAC Shunt Trip
Also known as: 782113420394, CC3100SR02

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)