Industrial Computer, 18.5" Display, Touch Screen, 128GB SSD, 24VDC

Item #: 1306081

Cat #: 6200P-19WS3C1

UPC: 889508457376

Documents & Guides
Industrial Computer, 18.5 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 10 IoT Enterprise (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Computer, 18.5 Inch, Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 10 IoT Enterprise (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC
The VersaView 5400 integrated display computers have an edge-to-edge, all glass, ten-point multi-touch screen that can also be operated with gloves. The touch screens are precalibrated so that recalibration is not necessary.
Also known as: 889508457376, 6200P-19WS3C1

Specifications

Mounting: Panel
Volts DC: 24
Type: Integrated Display Computer
Size: 18.500 in
Mounting: Panel
Type: Integrated Display Computer
Volts DC: 24
Size: 18.500 in

Customer Reviews

No reviews for this product
(0)