Recessed Troffer LED

Item #: 1306058

Cat #: P2FGG38B835-2-D-UNV-DIM

UPC: 784197381462

Sign In or Register to view pricing and more.
Documents & Guides
2'x2' Recessed Troffer LED, Ceiling Type: Grid, 3800 Lumens, 80 CRI, 3500K,120/277V, Dimming: 0-10V, 5% Dimming.

Overview

2'x2' Recessed Troffer LED, Ceiling Type: Grid, 3800 Lumens, 80 CRI, 3500K,120/277V, Dimming: 0-10V, 5% Dimming.
The Philips Recessed Troffer LED offers architectural appeal with “must have” features. Access to the boards and driver from below make it an ideal solution for a wide range of applications.
Also known as: 784197381462, P2FGG38B835-2-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)