Operator Interface, 9", Graphic, Touch Screen, Color, 24 VDC, Branded

Item #: 1305886

Cat #: 2715P-T9WD

UPC: 889508730486

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5510, 9 Inch, Graphic Terminal, Touch Screen,Wide Aspect Ratio, Color, 24 Volt DC Power Input ,Branded

Overview

Operator Interface, PanelView 5510, 9 Inch, Graphic Terminal, Touch Screen,Wide Aspect Ratio, Color, 24 Volt DC Power Input ,Branded
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration allows engineers to enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508730486, 2715P-T9WD

Specifications

Mounting: Panel
Volts DC: 24
Size: 9 in
Type: Operator Interface
Mounting: Panel
Size: 9 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)