This product has been discontinued.
This product may not be available in all locations.
![Industrial Computer, 17" Integrated Display, Stainless Steel Bezel Industrial Computer, 17" Integrated Display, Stainless Steel Bezel](https://rexel-cdn.com/products/6181p-17c2hw71ac1000x1000.jpg?i=714DC4A5-8DA4-491C-BEAD-5D38EF7306A8&f=420)
Industrial Computer, 17" Integrated Display, Stainless Steel Bezel
Item #: 1305884
Cat #: 6181P-17C2MWX1AC
UPC: 889508501499
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Computer, 6181P, Next Generation, Integrated 17 Inch Display, Stainless Steel, 5:4 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, AC Power
Overview
Industrial Computer, 6181P, Next Generation, Integrated 17 Inch Display, Stainless Steel, 5:4 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, AC Power
Also known as: 889508501499, 6181P-17C2MWX1AC
Specifications
Size: | 17 in |
Mounting: | Panel |
Material: | Stainless Steel |
Type: | Integrated Display Computer |
Size: | 17 in |
Material: | Stainless Steel |
Mounting: | Panel |
Type: | Integrated Display Computer |
Customer Reviews
No reviews for this product
(0)