![PLL Led Lamp, T8, 17W, 4000K, High Efficiency PLL Led Lamp, T8, 17W, 4000K, High Efficiency](https://rexel-cdn.com/products/kt-led17pll-22g-840-d.jpg?i=0D2A2CF1-8AFD-44D0-94D2-142EDD1DFC5E&f=420)
PLL Led Lamp, T8, 17W, 4000K, High Efficiency
Item #: 1305879
Cat #: KT-LED17PLL-22G-840-D-CP
UPC: 890949012857
Sign In or Register to view pricing and more.
Documents & Guides
PLL Led Lamp, T8, 17W, 4000K, High Efficiency
Overview
PLL Led Lamp, T8, 17W, 4000K, High Efficiency
Also known as: 890949012857, KT-LED17PLL-22G-840-D-CP
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 17 |
Light Technology: | LED |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 17 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)