Disconnect Switch, Non Fusible, 60A, 600VAC, 250VDC, 3P

Item #: 13058

Cat #: 194R-N60-1753

UPC: 781180761331

Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-N60-1753 from Rockwell Automation® is a 60 A non-fused disconnect switch. It is kitted. It has three poles. And it has a standard shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180761331, 194R-N60-1753

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
IP/NEMA Rating: IP20
Type: Disconnect Switch, Non-Fused
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)