Recessed Troffer LED

Item #: 1305702

Cat #: P2FGG42B840-4-D-UNV-DIM

UPC: 784197381455

Sign In or Register to view pricing and more.
Documents & Guides
2'x4' Recessed Troffer LED, Ceiling Type: Grid, 4200 Lumens, 80 CRI, 4000K,120/277V, Dimming: 0-10V, 5% Dimming.

Overview

2'x4' Recessed Troffer LED, Ceiling Type: Grid, 4200 Lumens, 80 CRI, 4000K,120/277V, Dimming: 0-10V, 5% Dimming.
The Philips Recessed Troffer LED offers architectural appeal with “must have” features. Access to the boards and driver from below make it an ideal solution for a wide range of applications.
Also known as: 784197381455, P2FGG42B840-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)