Blanking Plug, 22mm, Black, Plastic

Item #: 13057

Cat #: ZB5SZ3

UPC: 785901355946

Sign In or Register to view pricing and more.
Blanking Plug, 22mm, Black, Plastic

Overview

Blanking Plug, 22mm, Black, Plastic
Also known as: 785901355946, ZB5SZ3

Specifications

Diameter: 22 mm
Color: Gray
Material: Plastic
Standards: California Proposition 65
Diameter: 22 mm
Material: Plastic
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)