Flexible Steel Conduit, 1/2", 500' Reel

Item #: 130547

Cat #: STL050RW500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 feet Coil.
Uses standard flexible metal conduit fittings giving an IP40 rating. 
Also known as: STL050RW500RL

Specifications

Diameter: 1/2 in
Length: 500 ft
Material: Steel
Package Type: Reel
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 500 ft
Package Type: Reel

Customer Reviews

No reviews for this product
(0)