Flexible Steel Conduit, 1", Reduced Wall, 500' Reel

Item #: 130535

Cat #: STL100RW500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 1 Inch, Reduced Wall, 500 Foot Reel

Overview

Flexible Steel Conduit, 1 Inch, Reduced Wall, 500 Foot Reel
Also known as: STL100RW500RL

Specifications

Diameter: 1 in
Length: 500 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 in
Material: Steel
Length: 500 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)