NSI 8001U 24 Hour Cycle Timer 20A

Item #: 1305248

Cat #: 7209A

UPC: 786261110039

Sign In or Register to view pricing and more.
Documents & Guides
TRK 7209A 24 HR TIME SWITCH S

Overview

TRK 7209A 24 HR TIME SWITCH S
Also known as: 786261110039, 7209A

Specifications

Mounting: Screw
Phase: 1
Poles: 1
Mounting: Screw
Poles: 1
Phase: 1

Customer Reviews

No reviews for this product
(0)