Aluminum Flex, 1", 300' Coil

Item #: 130524

Cat #: ALC100RW300RL

UPC: 077680119308

Documents & Guides
1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 300 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 300 foot Reel.
Flexible metal raceway for electrical power, control and communication cables.
Also known as: 077680119308, ALC100RW300RL

Specifications

Diameter: 1 in
Length: 300 ft
Material: Aluminum
Package Type: Reel
Diameter: 1 in
Material: Aluminum
Length: 300 ft
Package Type: Reel

Customer Reviews

No reviews for this product
(0)