LED Recessed Troffer, 2x4, 3000 Lumen, 3000K, 120-277V

Item #: 1305057

Cat #: 2BLT4-30L-ADP-EZ1-LP830

UPC: 193047066761

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2x4, 3000 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimmable, Curved Ribbed Diffuser

Overview

LED Recessed Troffer, 2x4, 3000 Lumen, 3000K, 82 CRI, 120-277 Volt, 0-10V Dimmable, Curved Ribbed Diffuser
The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects.
Also known as: 193047066761, 2BLT4-30L-ADP-EZ1-LP830

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)