Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA

Item #: 1305044

Cat #: KXT1MC-3PC

UPC: 015644798749

Documents & Guides
Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA
Sign In or Register to view pricing and more.

Overview

Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA
Tmax XT moulded case circuit breakers guarantee an extremely high performance level while being progressively smaller in size, simple to install and able to provide increasingly better safety. Range is complete with four frame sizes: XT1, XT2 up to 160A and XT3, XT4 up to 250A.
Also known as: 015644798749, KXT1MC-3PC

Specifications

Poles: 3
Material: Copper
Type: Cable Terminal
Poles: 3
Type: Cable Terminal
Material: Copper

Customer Reviews

No reviews for this product
(0)