Flexible Steel Conduit, 1-1/4", 200' Coil
Item #: 130487
Cat #: STL125RW200RL
UPC: 077680118912
Sign In or Register to view pricing and more.
Documents & Guides
1-1/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 200 feet Coil.
Overview
1-1/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 200 feet Coil.
Flexible metal raceway for electrical power, control and communication cables.
Also known as: 077680118912, STL125RW200RL
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Length: | 200 ft |
Type: | Reduced Wall |
Diameter: | 1 1/4 in |
Length: | 200 ft |
Material: | Steel |
Type: | Reduced Wall |
Customer Reviews
No reviews for this product
(0)