2'x2' LED Flat Panel, 40K

Item #: 1304854

Cat #: 65-322

UPC: 045923453229

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel -40W- 2 ft. x 2 ft.- 4000K - 120-277V

Overview

LED Flat Panel -40W- 2 ft. x 2 ft.- 4000K - 120-277V
Also known as: 045923453229, 65-322

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4194
Color Temperature: 4000 (Cool White)
Wattage: 40
Volts AC: 100 - 277
Light Technology: LED
Lumens: 4194
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)