![Fuse Block 600VAC 600VDC Class R 200A 3-Pole Box Side-Clip Fuse Block 600VAC 600VDC Class R 200A 3-Pole Box Side-Clip](https://rexel-cdn.com/products/image.jpg?i=166DEF72-3E60-43AF-849E-A6983DC6AAD0&f=420)
Fuse Block 600VAC 600VDC Class R 200A 3-Pole Box Side-Clip
Item #: 13048
Cat #: 62003R
UPC: 782001665012
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block 600VAC 600VDC Class R 200A 3-Pole Box Side-Clip
Overview
Fuse Block 600VAC 600VDC Class R 200A 3-Pole Box Side-Clip
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.
Also known as: 782001665012, 62003R
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Type: | Fuse Block |
Class: | K, R, H |
Volts AC: | 600 |
Amps: | 200 |
Poles: | 3 |
Class: | K, R, H |
Mounting: | Panel |
Type: | Fuse Block |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)