This product has been discontinued.
Black Printer Ribbon, BMP71
Item #: 130469
Cat #: M71-R6000
UPC: 662820924128
Documents & Guides
Printer Ribbon, Dimensions: 2" x 150', Color: Black, Compatible With: Brady BMP71 Label Printer.
Sign In or Register to view pricing and more.
Overview
Printer Ribbon, Dimensions: 2" x 150', Color: Black, Compatible With: Brady BMP71 Label Printer.
BMP®71 Series snap-in print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction!
Also known as: 662820924128, M71-R6000
Specifications
Width: | 2 in |
Length: | 150 ft |
Color: | Black |
Width: | 2 in |
Color: | Black |
Length: | 150 ft |
Customer Reviews
No reviews for this product
(0)