MC-LED-SL 12/2 G SOL BN/GY 250FT

Item #: 1304666

Cat #: 885210827030

UPC: 739373959775

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-LED-SL 12/2 G SOL BN/GY 250FT

Overview

MC-LED-SL 12/2 G SOL BN/GY 250FT
Also known as: 739373959775, 885210827030

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)