Door Operated Switch LED System Light

Item #: 1304632

Cat #: 2500470

UPC: 639889872240

Documents & Guides
Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Door Operated Switch LED System Light, 24 Volt DC, 800mm Length, Black
Also known as: 639889872240, 2500470

Specifications

Length: 31 in
Volts DC: 24
Length: 31 in
Volts DC: 24

Customer Reviews

No reviews for this product
(0)