9.5W A19 LED Lamp, 27K
Item #: 1304501
Cat #: 9.5A19/PER/827/P/E26/DIM-6/1FB
UPC: 046677479855
Sustainable
Documents & Guides
No Documents Available
Non-Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Sign In or Register to view pricing and more.
Overview
Non-Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs.
Also known as: 046677479855, 9.5A19/PER/827/P/E26/DIM-6/1FB
Specifications
Shape: | A19 (Arbitrary) |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)