IEC 16 A Contactor

Item #: 1304454

Cat #: 100-C16G10

UPC: 662072598665

Sign In or Register to view pricing and more.

Overview

ALB 100-C16G10 IEC 16 A CONTA
100-C IEC Contactor, 400-415V 50Hz, Screw Terminals, Line Side, 16A, 1 N.O. 0 N.C. Auxiliary Contact Configuration, Single Pack
Also known as: 662072598665, 100-C16G10

Specifications

Type: Contactor
Family / Style: 100-C
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)