4' 14W T8 LED Lamp, 50K

Item #: 1304448

Cat #: L4T8B/850/14F/DE-39C

UPC: 751338024656

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
79435 14W 4FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER BALLAST BYPASS

Overview

79435 14W 4FT DOUBLE-ENDED LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER BALLAST BYPASS
Also known as: 751338024656, L4T8B/850/14F/DE-39C

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Standards: California Proposition 65
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)