1.5 In X 1 In (38.1 Mm X 25.4 Mm)

Item #: 130435

Cat #: M71-31-423

UPC: 662820800873

Sign In or Register to view pricing and more.
Documents & Guides
Bradybondz™ Labels For The Bmp71 Label Printer. Please Note: This Materialis Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Labels For The Bmp71 Label Printer. Please Note: This Materialis Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.
WorkHorse™ B-423 label is made of a white polyester thermal transfer material with a gloss finish and permanent acrylic adhesive. It is a widely used high performance label with excellent fuel/oil, abrasion and temperature resistance.
Also known as: 662820800873, M71-31-423

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White

Customer Reviews

No reviews for this product
(0)