Iec Full Voltage Non-reversing Starter

Item #: 1304286

Cat #: AE16DN0EC

UPC: 782113982564

Sign In or Register to view pricing and more.
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size D, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, No Auxiliary Contact
Also known as: 782113982564, AE16DN0EC

Specifications

Family / Style: Freedom
Phase: 3
Type: Starter, Full Voltage
Family / Style: Freedom
Type: Starter, Full Voltage
Phase: 3

Customer Reviews

No reviews for this product
(0)