Tape Refill Cartridge, 0.375" x 21'

Item #: 130400

Cat #: M21-375-430

UPC: 662820899693

Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.375" x 21', Color: Black on Clear, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers
This B-430 polyester with clear printing surface has a permanent acrylic adhesive that stays adhered to surfaces in autoclave, freezer and liquid nitrogen environments
Also known as: 662820899693, M21-375-430

Specifications

Color: Clear
Material: Polyester
Length: 21 ft
Width: 3/8 in
Color: Clear
Length: 21 ft
Material: Polyester
Width: 3/8 in

Customer Reviews

No reviews for this product
(0)