Wire Marking Sleeves, 0.439" x 7'

Item #: 13036

Cat #: M21-250-C-342

UPC: 662820899952

Sign In or Register to view pricing and more.
Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

Overview

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820899952, M21-250-C-342

Specifications

Material: Polyolefin
Gauge: 10, 12, 14, 16, 8
Length: 7 ft
Width: 1/4 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 7 ft
Color: White
Gauge: 10, 12, 14, 16, 8
Width: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)