This product has been discontinued.
LED Pole Area Light, 150W, 4000K
Item #: 1303307
Cat #: PAL150-NW-G1-AR-3-8-BZ
UPC: 783352024350
Sign In or Register to view pricing and more.
Documents & Guides
LED Pole Area Light, 150 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 3, Bronze
Overview
LED Pole Area Light, 150 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Distribution: Type 3, Bronze
This stylish fixture features energy saving LED technology ideal for pole mounted applications. Area Light LED is available with Type 3 and Type 4 distributions in two lumen packages, providing up to 24,300 lumens.
Also known as: 783352024350, PAL150-NW-G1-AR-3-8-BZ
Specifications
Type: | Area Light |
Light Technology: | LED |
Type: | Area Light |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)