Adjustable Bar Hanger 16 to 24" With 4" Octagon Box, Steel

Item #: 1303221

Cat #: EBAR-1624

UPC:

Documents & Guides
Adjustable Bar Hanger 16 to 24 Inch With 4 Inch Octagon Box, Galvanized Steel With Electro-Galvanized Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Adjustable Bar Hanger 16 to 24 Inch With 4 Inch Octagon Box, Galvanized Steel With Electro-Galvanized Finish
The adjustable bar hanger, which is adjustable from 16” to 24”, has a 4” octagon box and clamps for flexible metal conduits. It can be installed in walls and ceilings for lighting fixtures and other outlet devices that are powered using flexible metal conduits. The cable clamps allow the flexible metal conduits to be easily terminated in boxes eliminating the need for external box connectors. This bracket allows easy box positioning along studs or joists.
Also known as: EBAR-1624

Specifications

Mounting: Stud
Material: Galvanized Steel
Length: 16 in - 24 in
Finish: Electro-Galvanized
Mounting: Stud
Length: 16 in - 24 in
Material: Galvanized Steel
Finish: Electro-Galvanized

Customer Reviews

No reviews for this product
(0)