MULTI9 C60BP 1P C 35A MCB

Item #: 1303139

Cat #: M9F42135

UPC: 785901701873

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P C 35A MCB
Also known as: 785901701873, M9F42135

Specifications

Amps: 35
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 35
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)