45W/LED/1' x 4'/Flush/4K/WH

Item #: 1303038

Cat #: 62/1384

UPC: 045923713842

Sign In or Register to view pricing and more.
Blink Plus Profile - 45W- 12''. x 48'' Surface Mount LED - 4000K - White Finish - 100-277V

Overview

Blink Plus Profile - 45W- 12''. x 48'' Surface Mount LED - 4000K - White Finish - 100-277V
Satco's 62-1384 45 watt, 12" by 49" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.
Also known as: 045923713842, 62/1384

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3600
Wattage: 45
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 45
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 3600
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)