Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Blink Plus Profile - 22W- 12''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V
Overview
Blink Plus Profile - 22W- 12''. x 24'' Surface Mount LED - 4000K - White Finish - 100-277V
Satco's 62-1382 22 watt, 12" by 25" surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of cool white light.
Also known as: 045923713828, 62/1382
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 90 |
Wattage: | 22 |
Volts AC: | 100 - 277 |
Lumens: | 1650 |
Material: | Aluminum |
Standards: | California Proposition 65, California Title 24 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 22 |
Lumens: | 1650 |
Standards: | California Proposition 65, California Title 24 |
Dimmable: | Yes |
Color Rendering Index (CRI): | 90 |
Volts AC: | 100 - 277 |
Material: | Aluminum |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)