45W/LED/2' x 2'/Flush/3K/WH

Item #: 1303032
Cat #: 62-1373
UPC: 045923713736
Sign In or Register to view pricing and more.
Blink Plus Profile - 45W- 24''. x 24'' Surface Mount LED - 3000K - White Finish - 100-277V

Overview

Blink Plus Profile - 45W- 24''. x 24'' Surface Mount LED - 3000K - White Finish - 100-277V
Satco's 62-1373 45 watt, 24 inch by 24 inch flush mount LED fixture is a sleek lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this dimmable, easy to install, LED fixture. This square fixture has a white Finish and is rated to provide 50,000 hours of warm white light.
Also known as: 045923713736, 62-1373

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3500
Wattage: 45
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 45
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 3500
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)