18W/LED/1X1/Flush/3K/WH

Item #: 1303029

Cat #: 62/1371

UPC: 045923713712

Sign In or Register to view pricing and more.
Blink Plus Profile - 18W- 12". x 12" Surface Mount LED - 3000K - White Finish - 100-277V

Overview

Blink Plus Profile - 18W- 12". x 12" Surface Mount LED - 3000K - White Finish - 100-277V
Satco's 62-1371 18 watt, 1' by 1' surface mount LED fixture is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, closets, offices, and retail spaces with this dimmable, low profile, surface mount fixture. Featuring a quick-lock mounting bracket for easy installation, this LED surface mount delivers 50,000 hours of warm white light.
Also known as: 045923713712, 62/1371

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1300
Color Rendering Index (CRI): 90
Volts AC: 100 - 277
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1300
Volts AC: 100 - 277
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 18
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)