12.5W LED Surface Mount Fixture, 30K, White

Item #: 1303027

Cat #: S9880

UPC: 045923098802

Sign In or Register to view pricing and more.
Blink - 12.5W- 6" Surface Mount LED - 3000K- White Finish - 120V

Overview

Blink - 12.5W- 6" Surface Mount LED - 3000K- White Finish - 120V
Satco's S9880 12.5 watt, 6 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Part of our BLINK "ECO" line, this fixture will Illuminate kitchens, bathrooms, family rooms, and offices with a beautiful round shape that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.
Also known as: 045923098802, S9880

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate
Lumens: 690
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Wattage: 12.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 690
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Material: Polycarbonate
Volts AC: 120
Shape: Round
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)