13.5W/LED/7"Flush/40K/RD/WH

Item #: 1303022

Cat #: S29655

UPC: 045923296550

Sign In or Register to view pricing and more.
Blink - 13.5W- 7" Surface Mount LED - 4000K- Round Shape - White Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 4000K- Round Shape - White Finish - 120V
Satco's S29655 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of cool white light.
Also known as: 045923296550, S29655

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 90
Lumens: 860
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 13.500
Lumens: 860
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)