10.5W/LED/5.5"Flush/40K/RD/WH

Item #: 1303020

Cat #: S21501

UPC: 04592320501

Sign In or Register to view pricing and more.
Blink - 10.5W- 5.5" Surface Mount LED - 4000K- Round Shape - White Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 4000K- Round Shape - White Finish - 120V
Satco's S21501 10.5 watt, 5.5 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential or commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of cool white light.
Also known as: 04592320501, S21501

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 650
Wattage: 10.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)