Drive, Packaged, 710A, 480 VAC, 3PH, 600 HP Heavy Duty, Frame 9

Item #: 1302979

Cat #: 21G11JD800AN4NNNNN-HD-P3

UPC: 889508502304

Sign In or Register to view pricing and more.
Documents & Guides
Packaged Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, J: UL Type 12/IP54, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Heavy Duty, Frame 9, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM

Overview

Packaged Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, J: UL Type 12/IP54, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 710 Amp, 600 Horse Power Heavy Duty, Frame 9, Filtered, CM Jumper Removed, No DB, Door Mounted IP54 HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508502304, 21G11JD800AN4NNNNN-HD-P3

Specifications

Horsepower: 600
Phase: 3
Depth: 800 mm
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Type: Drive, Packaged
Amps: 710
Size: Frame 9
Horsepower: 600
Depth: 800 mm
IP/NEMA Rating: IP54, NEMA 12
Amps: 710
Phase: 3
Volts AC: 480
Type: Drive, Packaged
Size: Frame 9

Customer Reviews

No reviews for this product
(0)