14W PAR38 LED Lamp, 30K
Item #: 1302930
Cat #: LED14PAR38DIM830FL4022YGL3WRP
UPC: 046135749438
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74943*
Overview
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74943*
The new aesthetically pleasing design of the ULTRA LED Glass PAR lamps make halogen retrofits easier to spot relamp to a more energy efficient lamp. Replacements for 60, 75, 100, 120 watt halogen lamps providing up to 87% energy savings and longer life up to 25,000 hours (L70). These lamps can be used in many applications and are wet location rated and perfect for outdoor applications. All lamps are RoHS compliant, contain no mercury and emit no UV or IR radiation.
Also known as: 046135749438, LED14PAR38DIM830FL4022YGL3WRP
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 14 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1050 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 14 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)