This product has been discontinued.
20A, 125V, Tamper Resistant USB Receptacle, Mocha Stone
Item #: 1302881
Cat #: SCR-15-UBTR-MS
UPC: 784276166300
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Mocha Stone
Overview
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Mocha Stone
Satin Colors tamper-resistant USB receptacle, 125V, 15A in mocha stone
Also known as: 784276166300, SCR-15-UBTR-MS
Specifications
Mounting: | Insert |
Color: | Mocha Stone |
Amps: | 15 |
Volts AC: | 125 |
Mounting: | Insert |
Amps: | 15 |
Color: | Mocha Stone |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)