4.5W A19 LED Lamp, 27K

Item #: 1302565

Cat #: S9875

UPC: 045923098758

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Filament LED Lamp: 4.5 watt A19 LED; Clear; Medium base; 2700K; 450 lumens; 120V

Overview

Dimmable Filament LED Lamp: 4.5 watt A19 LED; Clear; Medium base; 2700K; 450 lumens; 120V
Also known as: 045923098758, S9875

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Diameter: 2.375 in
Wattage: 4.500
Color: Clear
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Diameter: 2.375 in

Customer Reviews

No reviews for this product
(0)