45W/LED/2' x 2'/Flush/4K/WH

Item #: 1302543

Cat #: 62-1253

UPC: 045923512537

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 45W- 24x 24Surface Mount LED - 4000K - White Finish - 120-277V

Overview

Blink Plus - 45W- 24x 24Surface Mount LED - 4000K - White Finish - 120-277V
Satco's 62-1253 45 watt, 24 inch by 24 inch surface mount LED fixture is an easy to install lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hospitals, offices, and retails spaces with this dimmable, LED surface mount. Low profile, with a sleek white Finish, this surface mount delivers 50,000 hours of cool white light.
Also known as: 045923512537, 62-1253

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 45
Color Rendering Index (CRI): 90
Lumens: 4050
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 45
Lumens: 4050
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)